3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 5/8x5/8x1-5/8x3-3/4

  • Mfr # C39715

  • Zoro # G2973789


product price:  $58.85
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C39715
Zoro #
G2973789
UPC #
697334397151
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Milling Dia.
0.625 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Finish
Ticn
Steel (P) Compatibility
Yes
List Number
HG-3-TC
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon
End Mill Style
Square
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.