Shop CLEVELAND
See all product information
Create Account
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 7/32x3/8x1-1/4x3-1/16
Mfr # C39776
Zoro # G2973533
product price:Â $31.29
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
7/32"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39776
Zoro #
G2973533
UPC #
697334397762
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
1.25 in
Shank Dia.
3/8 in
Overall Length
3 1/16 in
Milling Dia.
0.21875 in
Corner Radius
0.000 in
Description
Square End Mill, 0.21875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.