This item is Discontinued.

Cleveland 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 15/32"x1/2"x2"x4" C39762

3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 15/32"x1/2"x2"x4" (Discontinued)

  • Mfr # C39762
  • Zoro # G2973560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39762
Zoro #
G2973560
UPC #
697334397625
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/32"
Length of Cut
2 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.46875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
No
Item
Square End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Shank Type
Weldon
Finish
Tin
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
HG-3-TN
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum

Description

Square End Mill, 0.46875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.