Shop CLEVELAND
See all product information
Create Account
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/8x3/8x1-1/2x3-1/4
Mfr # C39759
Zoro # G5959886
product price:Â $43.35
/eaKey Features
Milling Diameter
3/8"
Number of Flutes
3
End Mill Style
Square
Finish
Tin
Length of Cut
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39759
Zoro #
G5959886
UPC #
697334397595
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
3 1/4 in
Corner Radius
3 1/4 in
Description
Square End Mill, 0.375 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.