3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/8x3/8x3/4x2-1/2
- Mfr # C39677
- Zoro # G5977517
product price:Â
$
46.29
/ea
Key Features
Milling Diameter
3/8"
Number of Flutes
3
End Mill Style
Square
Finish
Tin
Length of Cut
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C39677
- Zoro #
- G5977517
- UPC #
- 697334396772
- Country of Origin
- United States
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Tin
- Item
- Square End Mill
- End Mill Application
- Finishing
- Helix Angle
- 30 Degrees
- End Mill Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Grade
- General Purpose
- End Mill Cutting Type
- Center Cutting
- Single End/Double End
- Single
- List Number
- HG-3-TN
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Weldon Flat
- Material - Machining
- High Speed Steel
- Drilling Tool Configuration
- Individual
- Finish - Machining
- TiN
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 3/8"
- Length of Cut
- 0.75 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.375 in
- Overall Length
- 2 1/2 in
- Corner Radius
- 2 1/2 in
- Shank Dia.
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.375 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.