Shop CLEVELAND
See all product information
Create Account
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 5/16x3/8x1-3/8x3-1/8
Mfr # C39757
Zoro # G5954137
product price:Â $39.19
/eaKey Features
Milling Diameter
5/16"
Number of Flutes
3
End Mill Style
Square
Finish
Tin
Length of Cut
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C39757
- Zoro #
- G5954137
- UPC #
- 697334397571
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 5/16"
- Length of Cut
- 1.375 in
- Milling Dia.
- 0.3125 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 3 1/8 in
- Overall Length
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
Description
Square End Mill, 0.3125 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.