3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 7/32x3/8x1-1/4x3-1/16

  • Mfr # C39754

  • Zoro # G2973448


product price:  $28.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/32"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C39754
Zoro #
G2973448
UPC #
697334397540
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
1.25 in
Shank Dia.
3/8 in
Overall Length
3 1/16 in
Milling Dia.
0.21875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Style
Square
End Mill Application
Finishing
Finish
Tin
Cutting Direction
Right Hand
Shank Type
Weldon
List Number
HG-3-TN
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Min. Helix Angle
30 Degrees

Description

Square End Mill, 0.21875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.