3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 7/8x7/8x1-7/8x4-1/8

  • Mfr # C39688

  • Zoro # G2973621


product price:  $80.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39688
Zoro #
G2973621
UPC #
697334396888
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Milling Dia.
0.875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
HG-3-TN
Finish
Tin
End Mill Style
Square
End Mill Application
Finishing
Item
Square End Mill
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
No
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.