3-Flute PM+ HSS-E CrnRad CC Single High-Helix End Mill CTD PM-539R-TC TiCN 3/4x3/4x3x5-1/4x0.06CR

  • Mfr # C40352

  • Zoro # G2974513


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40352
Zoro #
G2974513
UPC #
697334403524
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
5 1/4 in
Corner Radius
0.06 in
Milling Dia.
0.75 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Item
Corner Radius End Mill
Shank Type
Weldon
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Helix Angle
42 Degrees
Finish
Ticn
End Mill Style
Corner-Radius
List Number
PM-539R-TC
Finish - Machining
TiCN
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
N
Min. Helix Angle
42 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.06 in, 3 in, 5 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.