3-Flute PM+ HSS-E CrnRad CC Single High-Helix End Mill CTD PM-539R-TC TiCN 3/4x3/4x3x5-1/4x0.09CR
Mfr # C40353
Zoro # G2974583
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C40353
Zoro #
G2974583
UPC #
697334403531
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
5 1/4 in
Milling Dia.
0.75 in
Corner Radius
0.09 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.09 in, 3 in, 5 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.