3-Flute PM+ HSS-E CrnRad CC Single High-Helix EndMil CTD PM-539R-TC TiCN 3/4x3/4x1-5/8x3-7/8x0.09CR
Mfr # C40348
Zoro # G2974559
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C40348
Zoro #
G2974559
UPC #
697334403487
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3 7/8 in
Milling Dia.
0.75 in
Corner Radius
0.09 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.09 in, 1.625 in, 3 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.