3-Flute PM+ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR
Mfr # C40045
Zoro # G5873682
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
1 in
Number of Flutes
3
Length of Cut
4 in
Shank Dia.
1 in
Finish
Ticn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C40045
Zoro #
G5873682
UPC #
697334400455
Country of Origin
United States
Dimensions
Milling Dia.
1 in
Length of Cut
4 in
Shank Dia.
1 in
Overall Length
6 1/2 in
Dimension Type
Fractional Inch
Milling Diameter
1"
Corner Radius
0.06 in
Description
Roughing End Mill, 1 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.06 in, 4 in, 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.