Shop CLEVELAND
See all product information
Create Account
3-Flute PM+ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2x0.12CR
- Mfr # C40066
- Zoro # G6025381
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.75 in
Number of Flutes
3
Length of Cut
2.25 in
Shank Dia.
3/4 in
Finish
Ticn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40066
- Zoro #
- G6025381
- UPC #
- 697334400660
- Country of Origin
- United States
Dimensions
- Milling Dia.
- 0.75 in
- Length of Cut
- 2.25 in
- Shank Dia.
- 3/4 in
- Overall Length
- 4 1/2 in
- Corner Radius
- 0.12 in
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/4"
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Roughing End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.12 in, 2.25 in, 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.