3-Flute PM+ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 1-1/4x1-1/4x3x5-1/2

  • Mfr # C40430

  • Zoro # G2974933


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40430
Zoro #
G2974933
UPC #
697334404309
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Length of Cut
3 in
Shank Dia.
1 1/4 in
Overall Length
5 1/2 in
Corner Radius
0.000 in
Milling Dia.
1.25 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Steel (P) Compatibility
No
End Mill Application
Roughing
Cutting Direction
Left Hand
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Shank Type
Weldon
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
PM-538L
Stainless (M) Compatibility
No
End Mill Style
Square
Item
Roughing End Mill
Super Alloy (S) Compatibility
No
Pitch
Coarse
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Cutting Direction - Machining
Left Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Included
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Min. Helix Angle
42 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Roughing End Mill, 1.25 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.