3-Flute PM+ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 1-1/4x1-1/4x6x8-1/2

  • Mfr # C40440

  • Zoro # G2974802


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40440
Zoro #
G2974802
UPC #
697334404408
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Length of Cut
6 in
Shank Dia.
1 1/4 in
Overall Length
8 1/2 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Stainless (M) Compatibility
No
List Number
PM-538L
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
End Mill Application
Roughing
Cutting Direction
Left Hand
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Helix Angle
42 Degrees
Finish
Bright (Uncoated)
Item
Roughing End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
End Mill Style
Square
Pitch
Coarse
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Left Hand
Material - Machining
Powdered Metal
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Included
Secondary Material Application
Aluminum
Min. Helix Angle
42 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N

Description

Roughing End Mill, 1.25 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.