3-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-3-TC TiCN 5/8x5/8x1-5/8x3-3/4

  • Mfr # C39951

  • Zoro # G2974120


product price:  $81.35
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39951
Zoro #
G2974120
UPC #
697334399513
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Corner Radius
0.000 in
Milling Dia.
0.625 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Helix Angle
42 Degrees
Shank Type
Weldon
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
List Number
PM-3-TC
Cutting Direction
Right Hand
Finish
Ticn
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
Heavy Duty
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
42 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.