3-Flute PM+ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 1x1x3x5-1/2
Mfr # C40360
Zoro # G2974647
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C40360
Zoro #
G2974647
UPC #
697334403609
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
3 in
Shank Dia.
1 in
Overall Length
5 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.