3-Flute PM+ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 5/8x5/8x1-5/8x3-3/4

  • Mfr # C40082

  • Zoro # G2974330


product price:  $74.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40082
Zoro #
G2974330
UPC #
697334400820
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Corner Radius
0.000 in
Milling Dia.
0.625 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Item
Square End Mill
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Application
Finishing
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Style
Square
List Number
PM-539R
Helix Angle
42 Degrees
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
42 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.