3-Flute PM+ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 5/8x5/8x2-1/2x4-5/8

  • Mfr # C40084

  • Zoro # G2974321


product price:  $70.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40084
Zoro #
G2974321
UPC #
697334400844
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
2.5 in
Shank Dia.
5/8 in
Overall Length
4 5/8 in
Corner Radius
0.000 in
Milling Dia.
0.625 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Application
Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
List Number
PM-539R
Finish
Bright (Uncoated)
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
End Mill Style
Square
Item
Square End Mill
Shank Type
Weldon
Hardened (H) Compatibility
No
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Secondary Material Application
Aluminum
Min. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2.5 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.