3-Flute PM+ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 1x1x2x4-1/2
Mfr # C40356
Zoro # G0684595
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Helix Angle
42 Degrees
Length of Cut
2 in
Overall Length
4 1/2 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C40356
Zoro #
G0684595
UPC #
697334403562
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
4 1/2 in
Details
End Mill Cutting Type
Center Cutting
Helix Angle
42 Degrees
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
List Number
PM-539R-TC
Finish - Machining
TiCN
Max. Helix Angle
42 Degrees
Description
Corner Radius End Mill, TiCN, 2 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.