3-Flute PM+ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 5/8x5/8x1-5/8x3-3/4
Mfr # C40083
Zoro # G0968600
product price:Â $83.45
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Helix Angle
42 Degrees
Length of Cut
1.625 in
Overall Length
3 3/4 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40083
Zoro #
G0968600
UPC #
697334400837
Country of Origin
United States
Dimensions
Length of Cut
1.625 in
Overall Length
3 3/4 in
Details
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
42 Degrees
End Mill Style
Corner-Radius
List Number
PM-539R-TC
Finish - Machining
TiCN
Max. Helix Angle
42 Degrees
Description
Corner Radius End Mill, TiCN, 1.625 in, 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.