Shop CLEVELAND
See all product information
Create Account
3-Flute SC Crn Rad Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/4x1/4x3/8x2x0.015CR
- Mfr # C84152
- Zoro # G400441622
product price:Â
$
38.49
/ea
Key Features
Number of Flutes
3
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C84152
- Zoro #
- G400441622
- UPC #
- 697334000433
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Application
- Roughing/Finishing
- List Number
- CEM-AM3-ZN
- End Mill Style
- Corner-Radius
- Item
- Corner Radius End Mill
- Cutting Direction
- Right Hand
- Helix Angle
- 35 Degrees
- Coolant Fed
- Non-Coolant Through
- Material Grade - Machining
- High Performance
- Primary Material Application ISO Code
- N
- Shank Type - Machining
- Straight
- Primary Material Application
- Aluminum
- Drilling Tool Configuration
- Individual
- Finish - Machining
- ZrN
- Flute Type
- Spiral
- Material - Machining
- Carbide
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Flute Spacing
- Fixed
- Secondary Material Application ISO Code
- N
- Secondary Material Application
- Aluminum
- Max. Helix Angle
- 35 Degrees
Dimensions
- Length of Cut
- 0.375 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2 in
- Corner Radius
- 0.015 in
- Milling Dia.
- 0.25 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.