Shop CLEVELAND

3-Flute SC Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 7/16x7/16x9/16x2-1/2x0.015CR

  • Mfr # C84167

  • Zoro # G700441728


product price:  $49.19
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C84167
Zoro #
G700441728
UPC #
697334001263
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in
Corner Radius
0.015 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
CEM-AM3-ZN
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Helix Angle
35 Degrees
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Measurement System
Inch
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5625 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.