Shop CLEVELAND

3-Flute SC Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 7/16x7/16x9/16x2-1/2x0.03CR

  • Mfr # C84168

  • Zoro # G400441783


product price:  $49.59
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C84168
Zoro #
G400441783
UPC #
697334001270
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in
Corner Radius
0.03 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
CEM-AM3-ZN
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Helix Angle
35 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Flute Type
Spiral
Material Grade - Machining
High Performance
Finish - Machining
ZrN
Shank Type - Machining
Straight
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Max. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.5625 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.