Shop CLEVELAND
See all product information
Create Account
3-Flute SC Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 7/16x7/16x9/16x2-1/2x0.06CR
- Mfr # C84169
- Zoro # G100441731
product price:Â
$
64.35
/ea
Key Features
Number of Flutes
3
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C84169
- Zoro #
- G100441731
- UPC #
- 697334001287
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 35 Degrees
- Cutting Direction
- Right Hand
- List Number
- CEM-AM3-ZN
- End Mill Application
- Roughing/Finishing
- Item
- Corner Radius End Mill
- End Mill Style
- Corner-Radius
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Inch
- Shank Type - Machining
- Straight
- Finish - Machining
- ZrN
- Material Grade - Machining
- High Performance
- Drilling Tool Configuration
- Individual
- Primary Material Application
- Aluminum
- Primary Material Application ISO Code
- N
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Material - Machining
- Carbide
- Secondary Material Application ISO Code
- N
- Flute Spacing
- Fixed
- Max. Helix Angle
- 35 Degrees
- Secondary Material Application
- Aluminum
Dimensions
- Length of Cut
- 0.5625 in
- Shank Dia.
- 7/16 in
- Overall Length
- 2 1/2 in
- Corner Radius
- 0.06 in
- Milling Dia.
- 0.4375 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5625 in, 2 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.