3-Flute Square End HP End Mill for Alum CTD CEM-AM3 Bright Carbide Crn Rad 3Flute 3/4x3/4x2-1/2x5
- Mfr # C72422
- Zoro # G300442224
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C72422
- Zoro #
- G300442224
- UPC #
- 697334028956
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Helix Angle
- 35 Degrees
- List Number
- CEM-AM3
- Item
- Square End Mill
- End Mill Style
- Square
- Flute Type
- Spiral
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Inch
- Secondary Material Application
- Aluminum
- Secondary Material Application ISO Code
- N
- Finish - Machining
- Uncoated
- Material Grade - Machining
- High Performance
- Spiral Direction
- Right Hand
- Drilling Tool Configuration
- Individual
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Max. Helix Angle
- 35 Degrees
- Primary Material Application ISO Code
- N
- Primary Material Application
- Aluminum
- Flute Spacing
- Fixed
Dimensions
- Length of Cut
- 2.5 in
- Shank Dia.
- 3/4 in
- Overall Length
- 5 in
- Corner Radius
- 0.000 in
- Milling Dia.
- 0.75 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.