31/64 QCOBALT 2075TA WIDELAND JOB TIALN

  • Mfr # C13214

  • Zoro # G312006988


product price:  $75.89
/ea
Sold in multiples of 5 for $379.45
Free Shipping & Returns

Key Features

Overall Length
5 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
31/64 in
Material - Machining
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C13214
Zoro #
G312006988
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Shank Length
1 1/2 in
Flute Length
4 3/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Flute Type
Spiral
List Number
2075-TA
Decimal Equivalent
0.4844 in
Drill Bit Point Type
Split Point
Sheeter Drill
Yes
Material Grade - Machining
M42

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiAlN, Decimal Equivalent 0.4844 in, Fractional Inch, Drill Bit Point Type Split Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.