Shop CLEVELAND
See all product information
Create Account
#34 2065 PARABOLIC DRILL, 10PK
- Mfr # C16201
- Zoro # G423507312
product price:
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Flute Length
1-1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Flute Type
Spiral Flute
Overall Length
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16201
- Zoro #
- G423507312
- UPC #
- 697334162018
- Country of Origin
- United States
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 2.625 in
- Drill Bit Size
- #34
- Thread Length
- 3/4 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Notched
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bright
- Measurement System
- Inch
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.