Shop CLEVELAND
See all product information
Create Account
#35 2065 PARABOLIC DRILL, 10PK
- Mfr # C16202
- Zoro # G823506908
product price:
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16202
- Zoro #
- G823506908
- UPC #
- 697334162025
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bright
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Notched
- Number of Flutes
- 2
Dimensions
- Overall Length
- 2-1/2 in
- Drill Bit Size
- #35
- Flute Length
- 1.4375 in
- Thread Length
- 1.66 in
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.