Shop CLEVELAND
See all product information
Create Account
#37 2065 PARABOLIC DRILL, 10PK
- Mfr # C16204
- Zoro # G223506539
product price:
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Thread Length
1/2 in
Number of Flutes
2
Finish - Machining
Bright
Measurement System
Inch
Flute Length
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16204
- Zoro #
- G223506539
- UPC #
- 697334162049
- Country of Origin
- United States
- Number of Flutes
- 2
- Finish - Machining
- Bright
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Notched
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1/2 in
- Flute Length
- 1.125 in
- Drill Bit Size
- #37
- Overall Length
- 2.125 in
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.