Shop CLEVELAND
See all product information
Create Account
3/8-16 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54576
- Zoro # G623506801
product price:Â
$
13.65
/ea
Key Features
Shank Type
Straight Shank with Square
Pitch Diameter Limit
H1
Standards
USCTI Table 302
Tap Material
High Speed Steel
Thread Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54576
- Zoro #
- G623506801
- UPC #
- 697334052180
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Application
- General Purpose
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Number of Flutes
- 3
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 1-1/4 in
- Tap Thread Size
- 3/8"-16
- Overall Length
- 2.94 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.