Shop CLEVELAND
See all product information
Create Account
3/8-16 H2 4FL 1001 TAPER HAND TAP
- Mfr # C54579
- Zoro # G923507072
product price:Â
$
12.35
/ea
Key Features
Tap Chamfer
Taper
Hole Type
Blind Hole
Standards
USCTI Table 302
Cutting Direction
Right Hand
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54579
- Zoro #
- G923507072
- UPC #
- 697334052197
- Country of Origin
- United States
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Number of Flutes
- 4
Dimensions
- Pitch Diameter Limit
- H2
- Thread Length
- 1-1/4 in
- Tap Thread Size
- 3/8"-16
- Overall Length
- 2.94 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.