3/8-24 H4 4FL 1002 PLUG HAND TAP
- Mfr # C54601
- Zoro # G223506744
product price:Â
$
14.15
/ea
Key Features
Number of Flutes
4
Depth of Cut
1-1/2 in
Tap Material
High Speed Steel
Overall Length
2.94 in
Pitch Diameter Limit
H4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54601
- Zoro #
- G223506744
- UPC #
- 697334546016
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.94 in
- Pitch Diameter Limit
- H4
- Thread Length
- 1-1/4 in
- Tap Thread Size
- 3/8"-24
Details
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Item
- Hand Taps
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Application
- General Purpose
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Flute Type
- Straight Flute
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.