Shop CLEVELAND
See all product information
Create Account
#4-40 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54135
- Zoro # G523507083
product price:Â
$
9.39
/ea
Key Features
Application
General Purpose
System of Measurement
Inch
Tap Thread Size
#4-40
Overall Length
1.88 in
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54135
- Zoro #
- G523507083
- UPC #
- 697334048619
- Country of Origin
- United States
- Application
- General Purpose
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Number of Flutes
- 3
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Thread Type
- UNC
Dimensions
- Tap Thread Size
- #4-40
- Overall Length
- 1.88 in
- Thread Length
- 0.56 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.