#4 655 TAPER ROUTER, 5PK
- Mfr # C24295
- Zoro # G923507294
product price:Â
$
21.49
/pk of 5, $4.30/ea
Key Features
Shank Type
Straight Shank
Cutting Direction
Right Hand
Number of Flutes
3
Finish
Bright
Flute Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24295
- Zoro #
- G923507294
- UPC #
- 697334242956
- Country of Origin
- United States
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Finish
- Bright
- Item
- Taper Router
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 1-1/4 in
- Overall Length
- 2-3/4 in
Description
Straight Shank Clearance/Taper Router
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.