Shop CLEVELAND

4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B-TA TiAlN Carbide Square 4Flute 1/8"x3/8"x3/8"x3"

  • Mfr # C80307

  • Zoro # G8844866


product price:  $27.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80307
Zoro #
G8844866
UPC #
697334803072
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Milling Dia.
0.125 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Item
Ball End Mill
Stainless (M) Compatibility
Yes
List Number
CEM-DE-4B-TA
Shank Type
Weldon
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiAlN
Measurement System
Inch
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.