4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2"
Mfr # C80314
Zoro # G8844936
product price:Â $99.99
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C80314
Zoro #
G8844936
UPC #
697334803140
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Milling Dia.
0.375 in
Description
Ball End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.