4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 7/32"x3/8"x9/16"x3-1/2"

  • Mfr # C80310

  • Zoro # G8844893


product price:  $71.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80310
Zoro #
G8844893
UPC #
697334803102
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Milling Dia.
0.2188 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Finish
TiAlN
Shank Type
Weldon
List Number
CEM-DE-4B-TA
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
K, P
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
M

Description

Ball End Mill, 0.2188 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.