4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 7/16x7/16x3x6
Mfr # C63558
Zoro # G8841926
product price: $97.99
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C63558
Zoro #
G8841926
UPC #
697334635581
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
3 in
Shank Dia.
7/16 in
Overall Length
6 in
Milling Dia.
0.4375 in
Description
Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.