4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Square 4Flute 9/64x3/16x9/16x2
Mfr # C63524
Zoro # G8841603
product price:Â $18.99
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
9/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.5625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C63524
Zoro #
G8841603
UPC #
697334635246
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
9/64"
Length of Cut
0.5625 in
Shank Dia.
3/16 in
Milling Dia.
0.1406 in
Overall Length
2 in
Description
Ball End Mill, 0.1406 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.