4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/2x1/2x5/8x2-1/2

  • Mfr # C63560

  • Zoro # G8841944


product price:  $50.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C63560
Zoro #
G8841944
UPC #
697334635604
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
List Number
CEM-SE-4B
Cutting Direction
Right Hand
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Secondary Material Application
Cast Iron, Steel
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
K, P

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.