4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 15/64x1/4x3/4x2-1/2
Mfr # C63534
Zoro # G8841682
product price:Â $23.99
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
15/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C63534
Zoro #
G8841682
UPC #
697334635345
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
15/64"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.2344 in
Description
Ball End Mill, 0.2344 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.