4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 25/64x7/16x7/8x2-3/4

  • Mfr # C63553

  • Zoro # G8841874


product price:  $52.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
25/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C63553
Zoro #
G8841874
UPC #
697334635536
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
25/64"
Length of Cut
0.875 in
Shank Dia.
7/16 in
Milling Dia.
0.3906 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
List Number
CEM-SE-4B
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, P

Description

Ball End Mill, 0.3906 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.