4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 27/64x7/16x7/8x2-3/4

  • Mfr # C63554

  • Zoro # G8841883


product price:  $60.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
27/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C63554
Zoro #
G8841883
UPC #
697334635543
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
27/64"
Length of Cut
0.875 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4219 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
CEM-SE-4B
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, P

Description

Ball End Mill, 0.4219 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.