4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 3/32x1/8x3/8x1-1/2
Mfr # C63516
Zoro # G2788460
product price:Â $13.45
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C63516
Zoro #
G2788460
UPC #
697334635161
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0938 in
Description
Ball End Mill, 0.0938 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.