4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 7/16x7/16x1x2-1/2

  • Mfr # C63556

  • Zoro # G8841901


product price:  $44.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C63556
Zoro #
G8841901
UPC #
697334635567
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
List Number
CEM-SE-4B
End Mill Application
Finishing
Item
Ball End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, P
Flute Type
Spiral
Secondary Material Application
Cast Iron, Steel

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.