Shop CLEVELAND
See all product information
Create Account
4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 9/16x9/16x1-1/4x3-1/2
- Mfr # C63565
- Zoro # G8841996
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
9/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 9/16"
- Length of Cut
- 1.25 in
- Shank Dia.
- 9/16 in
- Milling Dia.
- 0.5625 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Ball End Mill, 0.5625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.