4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/32x1/8x0.0938x1-1/2

  • Mfr # C83511

  • Zoro # G8849407


product price:  $17.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C83511
Zoro #
G8849407
UPC #
697334835110
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/32"
Length of Cut
0.09375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0312 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
Finish
TiAlN
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
List Number
CEM-SE-4B-TA
Shank Type
Straight
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Finish - Machining
TiAlN
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.0312 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.