4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/4x1/4x1-1/8x3

  • Mfr # C83538

  • Zoro # G8849653


product price:  $41.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C83538
Zoro #
G8849653
UPC #
697334835387
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.125 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Finish
TiAlN
Item
Ball End Mill
Shank Type
Straight
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
List Number
CEM-SE-4B-TA
End Mill Style
Ball Nose
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, P
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Secondary Material Application
Stainless Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
M
Flute Type
Spiral

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.