4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 5/8x5/8x3/4x3
Mfr # C83566
Zoro # G8849933
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C83566
Zoro #
G8849933
UPC #
697334835660
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
0.75 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
3 in
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.